Buy more than* S$200* and get FREE SHIPPING

Key Box Numerical Keypad Type

4.00 (1)
Caution
The battery is not included.
Batteries
AA battery X 4 (not included)
Dimension (mm)
253x360x98
Material
Body: PP /steel / ABS, Key ring tags: PMMA/STEEL,
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-709 40511265 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Heavy equipment management
4
From Japan
On 2014-11-21 15:31:17
It was nice to clean and organize
This review is about item#40511265.

Related Products