Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Correcting Tape Wiper Slide

4.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
89.8x38.6x22.5
Tape Length (m)
10
Weight (g)
25
Material
70%recycled plastic (body case /100% recycled AS)
Type
Main body
...see all
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 Crear lime green 1PC 1 43-224 40511335 -
Discontinued
[x]
5 Clear blue 1PC 1 43-226 40511344 -
Discontinued
[x]
6 Clear yellow 1PC 1 43-227 40511353 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Modification of drawing characters
4
From Japan
On 2015-02-14 10:31:08
Products that had in individual each, now be purchased at the company because it was this product. The more pleasant Toka is absolutely no cut Toka tape kinking breeze erasable. To clear the small character Toka turn off the character, because it is inconvenient, also uses a different correction tape.
This review is about item#40511344.

Related Products