Buy more than* S$200* and get FREE SHIPPING

Correcting Tape Wiper Slide Refill Tape

4.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
74x33.5x11.8
Tape Length (m)
10
Weight (g)
8
Material
70% Reprocessed resin
Type
Alternate tape
...see all
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 Crear lime green 1PC 1 43-228 40511362 -
Discontinued
[x]
5 Clear blue 1PC 1 43-319 40511371 -
Discontinued
[x]
6 Clear yellow 1PC 1 43-322 40511387 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Correction of characters, drawings, etc.
3
From Japan
On 2015-08-27 17:25:09
Because the percentage of people who have this product in the company is high, we are ordering replacement tapes and new bodies for new people. However, there are also types that can not be seen from the back with the same product, so I am glad if you handle that. Even if you can not deal with it, even if you can not handle it, it is cheap to buy reasons mentioned at the beginning plus your discount at your company, and it is a good price to buy when you do not reach 3000 yen, so I will buy it at your company from now on.
This review is about item#40511371.
Correction of ballpoint pen
5
From Japan
On 2014-05-29 13:31:44
I have purchased it from the past, but it seems to be easy to use and improved. There was neither sagging nor winding up without adhering was almost eliminated. It is easy to desorb.
This review is about item#40511371.

Related Products