Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

1 Line ID Guard Stamp Roller, KESIPON

Materials (tape)
PET
Body Dimensions (Width x Depth x Height) (mm)
89x38x22
Tape Length (m)
8
Weight (g)
25
Material (Body)
AS, POM
Type
Body
Specification
Can be copied/Surface coated paper like plain paper, picture paper, gloss paper, embedded postcard etc. Thermal Paper like FAX paper and receipt paper.
...see all
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 White 1PC 1 37-255 40511396 4.39 SGD
In stock
5 Navy 1PC 1 37-257 40511405 4.97 SGD
In stock
ADD TO CART

Related Products