Buy more than* S$200* and get FREE SHIPPING

Refill Tape, 1 Line ID Guard Stamp Roller, KESIPON

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
74x33x11
Tape Length (m)
8
Weight (g)
8
Material
PS, POM
Type
Replace tape
Specification
Can be copied/Surface coated paper like plain paper, picture paper, gloss paper, embedded postcard etc. Thermal Paper like FAX paper and receipt paper.
...see all
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1PC 1 37-276 40511423 2.61 SGD
In stock
4 1PC 1 37-275 40511414 2.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To remove the name
5
From Japan
On 2016-02-04 15:49:07
I bought it for personal use. I bought a refill for the main body with a supermarket that deals with stationery, but it was handled and ended while not knowing, but it seems to be hit when searching at your company with no bad, so it was with the carrying of the purchase. It is good to erase every line with corrective tape sense. There are many times when I think that the stamp type is easier, but I will find out for refilling.
This review is about item#40511423.

Related Products