Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "FriXion Ball Knock 0.5" 3 Color Pack

5.00 (5)
Caution
You cannot use documentation and mailing. Do not expose to temperatures greater than or equal to 60 degree C.Ink becomes colorless.
Nib
Extra fine 0.5mm ball
Ink
Friction ink
System
Knock type
Type
Gel ink ball-point pen
Set Contents
Black, Red, Blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 LFBK-69EF-3C 40511432 8.54 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Disappearing ballpoint pen
5
From Japan
On 2017-06-09 15:47:52
It can be erased, so it will not get dirty with corrective tape etc, so I use it conveniently. I feel that black is a little thinner than the products of other companies.
This review is about item#40511432.
Memorandum
5
From Japan
On 2016-12-11 16:28:50
I think that it is the best as a memorandum as it can write and erase it. It seems that it will be quick to get rid of ink.
This review is about item#40511432.
Studying the qualification exam
5
From Japan
On 2016-09-29 17:27:42
We mainly use blue. It's easy to write and disappear, and the best! Because there is a refill ink, the familiar body can still be used ◎.
This review is about item#40511432.
Used for recording daily schedules and events of the day
5
From Japan
On 2016-03-11 19:39:53
Since I have been using it until now, I bought it as a souvenir to the officer I belong to because it's unusually usable.
This review is about item#40511432.
For on-site office work
5
From Japan
On 2013-10-20 13:19:15
I made a prompt decision as I am able to correct mistakes.
This review is about item#40511432.

Related Products