Buy more than* S$200* and get FREE SHIPPING

Water Based Paint Marker

4.50 (4)
Green Purchasing Law
Conformity product
Line Width (mm)
1.8 to 2.4
Core Diameter (mm)
5 (in words)
Specification
Eco Mark product
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow-green 408-8859 1PC 1 PXW2005M.5 40511527 2.99 SGD
In stock
White 408-8778 1PC 1 PXW2005M.1 40511502 2.99 SGD
In stock
Yellow 408-8816 1PC 1 PXW2005M.2 40511511 2.99 SGD
In stock
Peach 408-8794 1PC 1 PXW2005M.13 40511545 2.99 SGD
In stock
Blue 408-8832 1PC 1 PXW2005M.33 40511572 2.99 SGD
In stock
Light blue 408-8875 1PC 1 PXW2005M.8 40511536 2.99 SGD
In stock
Red 408-8808 1PC 1 PXW2005M.15 40511554 2.99 SGD
In stock
Black 408-8824 1PC 1 PXW2005M.24 40511563 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fill in the white board
5
From Japan
On 2017-10-12 15:59:33
New, easy to write, easy to erase. Better than previous one
This review is about item#40511563.
For product check
4
From Japan
On 2015-11-18 15:27:25
Since it is easy to use it is iterative purchase.
This review is about item#40511572.
For positive marking of the battery
4
From Japan
On 2014-06-26 13:48:36
Purchased for marking on the plus side of the battery terminal. I could use it almost as well as oiliness. Oil also seems a bit disappointing, although it fades with ultraviolet rays (inferior vividness).
This review is about item#40511554.
write
5
From Japan
On 2013-07-12 13:09:14
Glue is good, and the lid is good
This review is about item#40511545.

Related Products