Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multi-silent shredder

5.00 (2)
Maximum Number of Shredded Pieces
(Paper) 5 sheets , (CD/DVD) 1 piece
Shredding Dimensions (mm)
(Paper)4 X 23, (CD/DVD) division into 3
Shredding Speed (50Hz/60Hz)(m/min)
1.4
Dust Box Capacity (L)
(Paper) About 10, (CD/DVD) About0.7
Rated Time (minutes)
5
Body Dimensions (Width x Depth x Height) (mm)
About 169 x 380 x 370
Weight (kg)
About 5.7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHR-518SL 40511712 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
it is quiet.
5
From Japan
On 2013-12-16 13:11:46
This purchase order as it is abandoned without documents often. Last Shuretta was bought in the hardware store. It was broken in two years indeed. This time, because I bought a Shuretta the same manufacturer in Chiba of the office, is a buy in to say that even this time. Very quiet and smooth. CD also cut simplistic. I am very satisfied.
This review is about item#40511712.
Personal information leakage prevention
5
From Japan
On 2013-04-22 18:47:15
Performance and easy to use, which commensurate with the price.
This review is about item#40511712.