Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Paper Shredder

4.25 (4)
Rated Usage Time (min)
About 3
Maximum Number of Shredded Pieces
(A5 copy paper) 5 sheets
Shredding Dimensions (mm)
(Paper) 4x35
Dust Box Capacity (L)
About 11
Body Dimensions (Width x Depth x Height) (mm)
170x330x340
Power Consumption (W)
110
Weight (kg)
About 3.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHR-520S 40511721 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Documents such as
5
From Japan
On 2016-08-30 20:55:34
In particular, it does not. <M (__) m>
This review is about item#40511721.
Business
5
From Japan
On 2014-07-17 15:05:25
Cheap price, but the use is no separate problem, I was able to good shopping.
This review is about item#40511721.
Cut, such as copy paper
5
From Japan
On 2013-09-06 18:08:56
Since the FAX also receives a copy of A4 size paper, but there was no way bulky, thanks to the shredder, not bulky, it will be saved because the storage capacity is large.
This review is about item#40511721.
Cutting of unnecessary paper in the office
2
From Japan
On 2012-08-31 15:54:15
The last time, But we were using the equivalent was by far good better of the previous items. Use time is too short. Once overlaid the number will almost halfway stopped, we put one by one. Efficiency is bad. Although commodity should become better than before when you hear the change.
This review is about item#40511721.