Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2way Paper Shredder

3.50 (4)
Slot Width (mm)
220
Shredding Dimensions (mm)
(Paper) 4 X 35, (CD / DVD) division into 3
Shredding Speed (50Hz/60Hz)(m/min)
2.5
Dust Box Capacity (L)
(Paper) 11, (tray)0.6
Cutting Capacity
Paper/A4 copy paper (64 g / m2) 5 sheets, CD, DVD/ individually ,up to 5 consecutive sheets
Rated Time (minutes)
About 3
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
170x330x340
Power Cord (m)
1.2
Rated Power Consumption (W)
110
Power (V)
AC100(50/60Hz)
Weight (kg)
3.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHR-720C 40511737 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Processing of needless copy paper
4
From Japan
On 2014-10-06 11:58:35
Anyway, the sound is great from the beginning of purchase. I gradually became so and started telling Gongon, so I made a new tone. Because it has been 4 years, I will assume it is good. Paper waste after crushing is large. We used this as a cushion for packaging and recycled, but it worked well.
This review is about item#40511737.
Disposal documents
4
From Japan
On 2014-07-28 13:35:58
I think whether it is even better if it is crushed a bit more finely.
This review is about item#40511737.
Disposal of notes or vouchers
2
From Japan
On 2014-07-11 15:03:59
Though several sheets are piled up and passed through the shreds, they often clog.
This review is about item#40511737.
In order to throw away the address part of mail items, past receipts, receipts of bank ATMs as garbage, we are processing with this machine because we are afraid of leakage of personal information.
4
From Japan
On 2013-10-01 10:26:55
Because it is used as usual, I felt it affordable from the price. However, since the sound in operation is not quiet, I do not use it at night. Since the part where paper waste enters is small, I am thinking about making capacity by making wood frame. However, original cartons are required for crushing CD / DVD. This is because interlocking is required for operation. But, because paper processing is overwhelmingly more problematic! I put it on the side of the floor without putting it on the desk. Well, it is useful. I am watching the durability of teeth etc. afterwards.
This review is about item#40511737.