Buy more than* S$200* and get FREE SHIPPING

Laminator, 4 Roller Type

4.33 (12)
Laminating Width (mm)
(Maximum) 230
Maximum Laminating Thickness (mm)
0.5
Warm-up Period
About 60 seconds (in the case of thin material at 100 microm thick )
...see all
Product Options
ADD TO CART
Warranty Period Body Dimensions (Width x Depth x Height) (mm) Power Consumption (W) Type Weight (g) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Warranty Period Body Dimensions (Width x Depth x Height) (mm) Power Consumption (W) Type Weight (g) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 395x155x70 800 A4 3000 3 1PC 1 LAM-806 40511746 -
Discontinued
[x]
1 year 495x155x70 1200 A3 3800 3.8 1PC 1 LAM-906 40511755 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Laminator of the distribution
1
From Japan
On 2015-07-23 09:59:57
At the first month after purchase, when abnormal noise started, the film became clogged and it became impossible to laminate properly. Warm-up time is certainly short, but is the problem with the quality of the roller? The flow is bad and the film can not be used because it is bad. I was allowed to return it. We look forward to quality improvement of the manufacturer.
This review is about item#40511746.
Laminate A4 paper (factory display Kanban)
1
From Japan
On 2014-11-18 09:37:19
I brought it to repair several times more than I purchased because the paper got stuck, rippled, had a strange smell and so on. Every time the item was exchanged, it will be the same phenomenon in a few months. One year we also broke down again after the warranty period, so we decided to purchase another laminator.
This review is about item#40511755.
Laminate notice
5
From Japan
On 2014-10-10 13:41:19
It can be placed in less than half the space compared with the products used in the past, and the idling time is also short. Finish is also beautiful and very excellent in cost performance.
This review is about item#40511755.
It is used for the operation procedure manual on production control, each indication on inventory control
5
From Japan
On 2014-03-03 14:22:35
Until now I was using one roller, but after lamination, it was finished in a wave-like state, the purchased Linineta is cheap in price, the finish is pretty beautiful with 4 rollers and can be used immediately after turning on the power I am using it very much.
This review is about item#40511755.
In-fact signboard etc.
5
From Japan
On 2014-02-19 14:31:48
I think that rising up is earlier than thing which used before, and it is good thing without the laminate's yore.
This review is about item#40511746.
To laminate
5
From Japan
On 2014-01-29 08:20:06
I used the laminator I used so far since I switched on a lot since I used it so I forgot to turn on the switch, but I was surprised that this laminator can be used immediately! Work efficiency increases ★
This review is about item#40511755.
Laminate to the POP of the shop.
5
From Japan
On 2013-08-18 07:56:16
Anyway, it is very helpful for a short time to get usable. Also, since it is 4 rollers, I think that the operation is stable. Design is also simple, advanced and very likable.
This review is about item#40511755.
Safety support indication.
5
From Japan
On 2013-08-08 16:31:06
I am satisfied that I can laminate it very quickly and very beautifully.
This review is about item#40511746.
Letter of certificate of completion, certificate, membership card
5
From Japan
On 2013-05-15 03:52:38
Since we hold seminars, lamination processing is indispensable for issue of certificate of students. The laminator is now the third one. It is very satisfying because the startup is quick and the finish is beautiful (^ O ^) / There is no burning smell, it is very quiet during operation.
This review is about item#40511746.
Protect photos and documents
5
From Japan
On 2013-04-26 13:05:20
Rise quickly and easy and clean finish. I also want to use Bang Bang because the film has affordable things.
This review is about item#40511746.