Buy more than* S$200* and get FREE SHIPPING

Water-proof Sheet

4.80 (5)
Standard
JIS A 6111B: 2004 compliant products
Length (m)
50
Thickness (mm)
0.16
Width (mm)
1000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 SC-65MAX 40512516 77.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used as a base material for exterior materials
5
From Japan
On 2016-11-17 21:23:02
It is easy to stretch, durable, hard to tear, can be used with confidence, and can be used at reasonable prices!
This review is about item#40512516.
As submerged waterproof of outer wall material
5
From Japan
On 2016-03-19 12:45:38
It is strong and easy to process. Additional order planned.
This review is about item#40512516.
Encapsulation of freshness keeping agent
5
From Japan
On 2014-05-28 13:41:55
Very good performance and satisfied with the price.
This review is about item#40512516.
Moisture proof of building
5
From Japan
On 2013-01-31 10:22:39
I think that it is solid making and high cost performance
This review is about item#40512516.
Architecture
4
From Japan
On 2012-12-07 18:32:48
It was quite durable and easy to use. However, at the beginning, it is heavy, and it is difficult to use it in the place where the wall or the scaffold is bad, 25 mn.
This review is about item#40512516.

Related Products