Buy more than* S$200* and get FREE SHIPPING

Nickel Hydride Charge Battery

4.40 (5)
Voltage (V)
1.2
...see all>
Product Options
ADD TO CART
Nominal Capacity (mAh) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Capacity (mAh) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 AA battery   1Pack(2PC) 1 U-#103EN-2B 40513076 -
Discontinued
[x]
1000 AA battery *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 U-#103EN-4B 40513085 -
Discontinued
[x]
500 AAA battery   1Pack(2PC) 1 U-#104EN-2B 40513094 -
Discontinued
[x]
630 AAA battery   1Pack(8PC) 1 U-#114EN-8B 88488784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for factory work work lights
5
From Japan
On 2014-05-28 13:48:10
Convenient
This review is about item#40513076.
Used for remote control and mouse
3
From Japan
On 2013-10-12 21:35:09
it is normal.
This review is about item#40513094.
Power supply for mouse etc.
5
From Japan
On 2013-07-22 14:03:01
I can use it without problems.
This review is about item#40513085.
Used for shaving batteries
4
From Japan
On 2013-06-07 18:11:30
Last time I bought AA, but since I can use it without problems, this time I purchased AA. I plan to purchase some more AA.
This review is about item#40513076.
Wireless mouse
5
From Japan
On 2013-01-19 01:56:40
Even if it is cheap you can use it without problems
This review is about item#40513094.