Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (cm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 6 Black 1PC(6m) 1 91x6m 40512586 21.99 SGD
In stock
145 2.5 Gray 1PC(2.5m) 1 145x2.5m 58937742 21.99 SGD
In stock
91 2 Black 1PC(2m) 1 91x2m 40512561 6.99 SGD
In stock
91 6 Gray 1PC(6m) 1 91x6m 40512577 19.99 SGD
In stock
145 2.5 Black 1PC(2.5m) 1 145x2.5m 58937751 22.99 SGD
In stock
91 2 Gray 1PC(2m) 1 91x2m 40512552 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.66
32 Customer Reviews
The reviews are automatic translation.
Refitting screen door
5
From Japan
On 2018-04-02 16:54:10
There is moderate Zhang feeling and easy to change. Although it is # 24, there is no problem with ventilation.
This review is about item#40512552.
Screen replacement
5
From Japan
On 2018-02-10 15:06:26
It was a very good product and it was wonderful. The field of view is also brilliant, tightness and strength are firm and can be recommended products. From then on we will use this item when repairing screen doors.
This review is about item#40512561.
Repair of screen doors
5
From Japan
On 2017-12-04 16:41:07
For the screening of three screen doors, just good size was purchased at a very low price. There is no problem in terms of quality. I am very satisfied.
This review is about item#40512586.
Reattach
5
From Japan
On 2017-08-25 14:56:32
Since the eyes are fine and the net is narrow and black, it is difficult to see the net. I got to see better from the inside out.
This review is about item#40512561.
Refitting screen
5
From Japan
On 2017-07-12 16:02:03
It was pretty good and good net It was able to stretch well and beautifully.
This review is about item#58937742.
Refitting screen
5
From Japan
On 2017-06-19 23:07:12
Since the mesh is finer than the one attached, there is no invasion of insects and I think that it is good. You can choose the color
This review is about item#40512552.
Refitting screen doors
5
From Japan
On 2017-05-28 18:59:58
Because the size of our window is out of the standard, 6 m size was saved.
This review is about item#40512586.
Used for replacing screen doors for large windows
4
From Japan
On 2017-04-28 12:37:24
Normal household windows will be in time at a width of 91 cm, but this occasionally uses a large window that does not fit in it. I think that the crown net # 24 of Daichen Kasei is exactly a good net that balances fine eyes and good ventilation. Just because this price becomes a few times the size of a regular net when it becomes this large size, it makes you feel very high.
This review is about item#58937751.
Exchange of screen doors
5
From Japan
On 2016-12-14 18:21:31
Together with the net, twin rollers and cutters were also purchased and completed in a neat way. Thank you very much for helping me.
This review is about item#40512577.
Screen replacement
5
From Japan
On 2016-10-12 15:03:04
Cut etc, it was easy to use.
This review is about item#40512552.

Related Products