Buy more than* S$200* and get FREE SHIPPING

Super Slim No.26

4.25 (4)
Mesh
26x26
Width (cm)
91
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Gray 1PC(6m) 1 91x6m 40512647 24.99 SGD
Shipped after 2018-04-25
6 Black 1PC(6m) 1 91x6m 40512631 24.99 SGD
In stock
2 Gray 1PC(2m) 1 91x2m 40512622 8.99 SGD
In stock
2 Black 1PC(2m) 1 91x2m 40512613 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Exchange of screen door
5
From Japan
On 2017-10-03 09:21:05
I bought it for the exchange of screen doors. I would like to purchase the mesh finely as I expected. Even if it is durable and the pet scratches it can not be torn easily. (It may be fraying from the edge)
This review is about item#40512613.
Network change of screen door
5
From Japan
On 2017-06-10 18:04:49
Even amateurs are fully interchangeable. The material of the net was also solid, and it was finished neatly. The sight was much better than gray. You should choose gray if you expect blindfold.
This review is about item#40512613.
Screen door
4
From Japan
On 2016-08-31 16:51:48
Purchase for screen door replacement. Even if it is cheap, it is used without any problem at all. Also; I would like to purchase if the net broke.
This review is about item#40512647.
Purchase for residence
3
From Japan
On 2014-09-01 18:29:06
Too bad I did not stay here because I have bought # 30 outside.
This review is about item#40512613.

Related Products