Buy more than* S$200* and get FREE SHIPPING

Craft Paper PRO PAK

3.00 (2)
Box Dimensions (mm)
400x200x90
Length (m)
100
Width (mm)
380
Material
Kraft paper (100% recycled) one layer
Specification
Perforation width 185mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40513051 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cushioning material for packing order goods
5
From Japan
On 2014-06-25 17:29:42
All of the packaging materials are surprisingly high, but when we selected various kinds and calculate cospa, it became this product. Asian taste has a natural feeling and a reasonable sense of luxury and we are always placing orders before it gets lost. Just because the paper quality is a bit hard, I use the cushioning material and the stagger after winding the bubble wrap once for the product, but I think that it is the intended purpose of use, but it is not used directly on the product.
This review is about item#40513051.
packing
1
From Japan
On 2013-03-29 17:06:55
The paper is thin. Perforations are attached, but it is hard to tear. The price is high. It is not suitable for use to fill gaps in packaging.
This review is about item#40513051.

Related Products