Buy more than* S$200* and get FREE SHIPPING

Impeller, Propeller Type 4 Blades

5.00 (1)
Number of Blades
4
Material
Stainless steel (SUS316L)
...see all>
Product Options
ADD TO CART
Diameter Vane (mm) AS ONE Part Number Shaft Length (mm) Maximum Speed (min-1[r. p.m]) Blade (phi mm) Shaft Diameter (phi mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter Vane (mm) AS ONE Part Number Shaft Length (mm) Maximum Speed (min-1[r. p.m]) Blade (phi mm) Shaft Diameter (phi mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1-7327-01 350 2000 50 8 969-63-06-31 1PC 1 R1342 03026983 169.99 SGD
In stock
100 1-3152-02 540 800 100 8 - 1PC 1 R1345 09195977 269.99 SGD
In stock
150 1-3152-03 800 600 150 - - 1PC 1 R2302 09195986 859.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-22 03:49:19
It is good that the vibration is small when turning with high rotation because it is made so beautifully.
This review is about item#09195977.

Related Products