Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Navigation System

4.50 (2)
Dimensions (Height H x Width W x Depth D) (mm)
50 x 220 x 130
Capacity (L)
1.2
Color
Black
Material
1680D Nylon + PVC leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFK-138 40512823 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Touring
5
From Japan
On 2015-07-15 17:33:01
I was worried about the strength of the magnet but it was very powerful and good. It is also good to adjust the height to some extent according to the shape of the tank.
This review is about item#40512823.
Touring
4
From Japan
On 2015-04-01 22:49:41
I like the size that is easy to use
This review is about item#40512823.

Related Products