Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Number of Holding Arm Length (mm) Compatible Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Number of Holding Arm Length (mm) Compatible Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (B4), 4 sheets 2 sheets (A4) 185 B4,A4,B5 Clip arms: ABS resin 1PC 1 DH-207 40513225 13.99 SGD
In stock
(Clip) 80 x 20 2 sheets (B4), 4 sheets (A4) 295 B4, A4, B5 Clip arm : ABS resin 1PC 1 DH-208 40513234 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use at the time of "business operation" using a personal computer at home.
4
From Japan
On 2016-01-18 15:01:59
The ease of use is as expected, but we still can not eliminate anxiety in "fixed strength" and "adhesion reliability" of "arm". In addition, I would like to continue using it. In addition, we are planning to order the same type of "manuscript built" tool for your company this time and want to use it. Please continue to offer good products.
This review is about item#40513225.

Related Products