Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CNC Aluminum Flat Pedal

Caution
Bearings: Sealed, 2) Spindle: Kuromori, Bearings: Sealed, 2) Spindle: Kuromori
Weight (g)
247
Dimension (mm)
90.1x64.8x27.7
Material
Aluminum 6061
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 M194 40516314 94.99 SGD
Shipped after 2018-06-26
Red *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 M194 40516323 99.99 SGD
Shipped after 2018-06-26
gold *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 M194 40516332 109.99 SGD
Shipped after 2018-06-26
green *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 M194 40516341 -
Discontinued
[x]
Titanium silver *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 M194 40516357 109.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products