Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Bell, Brass

4.60 (5)
Mounting Diameter (mm phi)
22.2
Dimension (mm)
(One type) phi55, (One type) phi55
Material
brass, Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKB-BR 40516463 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Mommy Chari's bike bell
4
From Japan
On 2017-12-22 10:55:15
I like the sound, but I want a degree of freedom in how to install and place.
This review is about item#40516463.
Bicycle maintenance
5
From Japan
On 2017-12-05 20:54:07
It's high, but brass is a good sound. The sound is also good and it is good.
This review is about item#40516463.
Assembling and repairing a bicycle
4
From Japan
On 2015-09-25 14:07:32
I felt more value than the price for the beautiful texture of brass and zinc plating. Many people do not actually use bells as safety parts, so many customers wish to install them besides the steering wheel. I think whether you can further appeal if there are bands and mounts that can be attached to handle posts and seat posts without sacrificing excellent material feeling.
This review is about item#40516463.
Installation on company bicycle
5
From Japan
On 2015-03-31 21:02:08
Although the installation vehicle is just a mama - chan, it does not become devastating suited. . . (Haha) I appreciate that you can buy such a high quality bell at around 500 yen ♪ Once you ring, it will fly like a clear tone as shiny. It is such a wonderful bell that seems to have a merit every time it sounds unlike a cheap jellyjar.
This review is about item#40516463.
Exchange of Mommaari Bell
5
From Japan
On 2013-03-02 11:13:19
The sound is wonderful. Once it sounds, it will last 15 seconds. When stopping at a parking lot, it is easy to find a bicycle with a unique bell.
This review is about item#40516463.

Related Products