Buy more than* S$200* and get FREE SHIPPING

Spring Bike Bell, Brass

3.00 (3)
Handle Diameter (phi mm)
(Fit) 22.2
Dimension (mm)
(One type) phi50, (One type) phi50
Material
brass, Brass
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPB-BR 40516481 9.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
For home and work vehicles
2
From Japan
On 2017-03-27 13:28:23
Arrived with plastic not sealed. I agree with simple packaging, but since the surface of the bell has been scratched, I think that you should paste it at least with cellophane. Sound is good, good things for price, but unexpectedly large and heavy, people who care about weight need attention.
This review is about item#40516481.
Bicycle maintenance
5
From Japan
On 2015-09-29 10:18:15
It looks classic and looks good.
This review is about item#40516481.
Mounting on bicycle for shopping
2
From Japan
On 2014-06-24 22:35:50
There is no complain concerning the sound that a clear good sound comes out. I attached it on the left side of the steering wheel, but since the position of the hammer is located at 17 o'clock when looking from above it was thought that it was hard to ring a bit on the left so it is impossible to change the position because it is caulked.
This review is about item#40516481.

Related Products