Buy more than* S$200* and get FREE SHIPPING

Lightweight Mount

3.00 (2)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
STD 26 Corresponding clamp diameter: 22-29 1PC 1 LW-STD 40516551 14.99 SGD
In stock
OS 27 Corresponding clamp diameter: 27-35 1PC 1 LW-OS 40516567 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Securing the seat post
1
From Japan
On 2016-11-01 18:28:42
Because the size of the bicycle frame is 26 mm, be careful to tighten.
This review is about item#40516551.
I used a compact camera on the handle of the bicycle and used it to take moving pictures.
5
From Japan
On 2015-07-19 01:35:24
The handle is black, so it is not noticeable and lightweight, it is satisfactory.
This review is about item#40516551.

Related Products