Buy more than* S$200* and get FREE SHIPPING

Pipette Dropper 20ml

Hole Diameter (mm)
8
Adaptation Capacity (mL)
20
Capacity (mL)
20mL for
Color
Red
Material
Gum
TGK Product Number
125-23-02-20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 125-23-02-20 02828192 7.51 SGD
In stock
ADD TO CART

Related Products