Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker 6405

4.00 (2)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
450, 450
Material (Skin)
Synthetic leather, Synthetic leather
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 white, White 1Pair 1 6405 40520943 46.52 SGD
Shipped after 2017-03-03
26, 26 white, White 1Pair 1 6405 40520952 46.52 SGD
In stock
26.5, 26.5 white, White 1Pair 1 6405 40520961 47.00 SGD
In stock
27, 27 white, White 1Pair 1 6405 40520977 49.85 SGD
In stock
26.5, 26.5 black, Black 1Pair 1 6405 40521031 49.85 SGD
In stock
25, 25 white, White 1Pair 1 6405 40520934 49.85 SGD
Shipped after 2017-03-03
28, 28 white, White 1Pair 1 6405 40520986 49.85 SGD
Shipped after 2017-03-03
25.5, 25.5 black, Black 1Pair 1 6405 40521013 49.85 SGD
In stock
26, 26 black, Black 1Pair 1 6405 40521022 49.85 SGD
Shipped after 2017-03-03
24.5, 24.5 white, White 1Pair 1 6405 40520925 49.85 SGD
In stock
24.5, 24.5 black, Black 1Pair 1 6405 40520995 49.85 SGD
Shipped after 2017-03-03
25, 25 black, Black 1Pair 1 6405 40521004 49.85 SGD
Shipped after 2017-03-03
27, 27 black, Black 1Pair 1 6405 40521047 49.85 SGD
In stock
28, 28 black, Black 1Pair 1 6405 40521056 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Light work of indoor and outdoor
5
From Japan
On 2015-04-20 13:32:31
Toe box is that of the iron, but when I wear does not much feel the weight. Form to tighten a single belt with a hook-and-loop fastener is wear off It is easy, I think that it is a good design. It is the top of the next purchase candidate.
This review is about item#40520961.
A heavy work site, such as
3
From Japan
On 2014-09-03 16:03:00
Prices can be inserted or removed at the touch of a button is also happy to facilitate demand. But unbalanced and is the work site whiter is better of the shoe sole with a black design.
This review is about item#40521004.

Related Products