Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Arrow Max # 51

4.25 (4)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
360, 360
...see all>
Product Options
ADD TO CART
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
plastic, Plastic 24.5, 24.5 white, White 1Pair 1 #51 40521232 48.99 SGD
Shipped after 2018-05-09
plastic, Plastic 23, 23 Navy, Navy 1Pair 1 #51 40521302 47.99 SGD
In stock
plastic, Plastic 24, 24 white, White 1Pair 1 #51 40521223 47.99 SGD
Shipped after 2018-05-09
plastic, Plastic 28, 28 white, White 1Pair 1 #51 40521293 48.99 SGD
In stock
plastic, Plastic 23, 23 white, White 1Pair 1 #51 40521205 46.99 SGD
Shipped after 2018-05-09
plastic, Plastic 24.5, 24.5 Navy, Navy 1Pair 1 #51 40521336 48.99 SGD
Shipped after 2018-05-09
plastic, Plastic 27, 27 white, White 1Pair 1 #51 40521284 51.99 SGD
In stock
plastic, Plastic 25, 25 white, White 1Pair 1 #51 40521241 48.99 SGD
Shipped after 2018-05-09
plastic, Plastic 28, 28 Navy, Navy 1Pair 1 #51 40521397 51.99 SGD
In stock
plastic, Plastic 24, 24 Navy, Navy 1Pair 1 #51 40521327 47.99 SGD
In stock
plastic, Plastic 25.5, 25.5 Navy, Navy 1Pair 1 #51 40521354 48.99 SGD
In stock
plastic, Plastic 23.5, 23.5 white, White 1Pair 1 #51 40521214 60.99 SGD
Shipped after 2018-05-09
plastic, Plastic toe box 25.5, 25.5 white, White 1Pair 1 #51 40521257 48.99 SGD
Shipped after 2018-05-08
plastic, Plastic toe box 26, 26 white, White 1Pair 1 #51 40521266 47.99 SGD
In stock
plastic, Plastic toe box 26.5, 26.5 white, White 1Pair 1 #51 40521275 48.99 SGD
In stock
plastic, Plastic toe box 23.5, 23.5 Navy, Navy 1Pair 1 #51 40521311 46.99 SGD
Shipped after 2018-05-08
plastic, Plastic toe box 25, 25 Navy, Navy 1Pair 1 #51 40521345 47.99 SGD
In stock
plastic, Plastic toe box 26, 26 Navy, Navy 1Pair 1 #51 40521363 47.99 SGD
In stock
plastic, Plastic toe box 26.5, 26.5 Navy, Navy 1Pair 1 #51 40521372 48.99 SGD
In stock
plastic, Plastic toe box 27, 27 Navy, Navy 1Pair 1 #51 40521381 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Working at the factory
5
From Japan
On 2017-08-23 08:53:27
It is easy to use because you can adjust the foot type with a strap and wear it with Velcro, easy to take off.
This review is about item#40521336.
Manufacturing work site
2
From Japan
On 2014-04-06 12:49:26
There was also the same series of shoes in the large hand clothes chain shop. It was a good work shoe of cospa which is hard to slip and sturdy. This person is somewhat cheap, and since the material is a snuck, I judged it to be excellent in breathability and purchased it. However, the side broke in only February. It was a result that there was difficulty in durability.
This review is about item#40521381.
Working on a roof or in a slippery place
5
From Japan
On 2013-11-21 06:44:38
Once you put on these shoes, the goodness of the grip makes it impossible to put on other shoes. It is easy to take off and wear it, easy to squeeze with a magic band, and for Japanese people, shapes that almost all familiar with them are precious in safety shoes.
This review is about item#40521372.
Assembling, light working
5
From Japan
On 2013-03-13 07:20:51
It is a repeater because it is lightly comfortable and inexpensive.
This review is about item#40521354.

Related Products