Buy more than* S$200* and get FREE SHIPPING

Short Boots # 3

Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
610, 610
Material (Sole)
rubber, Rubber
Material (Skin)
Natural leather, synthetic leather, Natural leather, synthetic leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 1Pair 1 #3 40521582 78.99 SGD
Shipped after 2018-02-28
24.5, 24.5 1Pair 1 #3 40521591 119.99 SGD
Shipped after 2018-02-28
25, 25 1Pair 1 #3 40521607 78.99 SGD
In stock
25.5, 25.5 1Pair 1 #3 40521616 78.99 SGD
In stock
30, 30 1Pair 1 #3 40521677 119.99 SGD
Shipped after 2018-02-28
26, 26 1Pair 1 #3 40521625 79.99 SGD
In stock
26.5, 26.5 1Pair 1 #3 40521634 83.99 SGD
In stock
28, 28 1Pair 1 #3 40521652 83.99 SGD
In stock
29, 29 1Pair 1 #3 40521661 83.99 SGD
Shipped after 2018-02-28
27, 27 1Pair 1 #3 40521643 78.99 SGD
In stock
ADD TO CART

Related Products