Buy more than* S$200* and get FREE SHIPPING

Torshear Type High Strength Bolt, Boron Steel

3.67 (3)
Strength Classification
10.9
Grade
S10T
Material
(Bolt) BOLTEN110NM, BOLTEN110N, (nut) SS490, NUT33C / S33C, (washer) NSW20B, S45C
Set Contents
Bolts, nuts, washers
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Surface Processing Dimensions D (mm) Head Dimension r (mm) Nominal Designation of Screw Dimension H (mm) E (Deg) Pitch Dimensions (Designation d x Length L)(mm) Length (mm) Dimension h (mm) Dimensions d1 (mm) Dimensions s (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Surface Processing Dimensions D (mm) Head Dimension r (mm) Nominal Designation of Screw Dimension H (mm) E (Deg) Pitch Dimensions (Designation d x Length L)(mm) Length (mm) Dimension h (mm) Dimensions d1 (mm) Dimensions s (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.3 No (cloth) Min 27 Offset (ab) maximum 0.8mm About 1.2-2.0 M16 10 Up to 1 2 M16 x 45 45 About 15 16 30 Min 26 1PC 1 S10T M16x45 40513304 2.99 SGD
In stock
11.3 None(cloth) Min27 Offset (a-b) up to 0.8mm About 1.2 to 2.0 M16 10 Upto1 2 M16x55 55 About 15 16 30 Min26 1PC 1 S10T M16x55 40513322 2.99 SGD
In stock
11.3 None(cloth) Min27 Offset (a-b) up to 0.8mm About 1.2 to 2.0 M16 10 Upto1 2 M16x35 35 About 15 16 30 Min26 1PC 1 S10T M16x35 40513286 2.99 SGD
Shipped after 2018-01-26
11.3 None(cloth) Min27 Offset (a-b) up to 0.8mm About 1.2 to 2.0 M16 10 Upto1 2 M16x40 40 About 15 16 30 Min26 1PC 1 S10T M16x40 40513295 2.99 SGD
Shipped after 2018-01-26
15.4 No (cloth) - Offset (a-b) up to 1.1mm About 1.2 to 2.0 M22 14 Max1 2.5 M22x85 85 About 19 22 40 - 1PC 1 S10T M22x85 40513462 -
Discontinued
[x]
15.4 No (cloth) - Offset (a-b) up to 1.1mm About 1.2 to 2.0 M22 14 Max1 2.5 M22x80 80 About 19 22 40 - 1PC 1 S10T M22x80 40513453 -
Discontinued
[x]
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x75 75 About 18 20 35 - 1PC 1 S10T M20x75 40513392 3.99 SGD
Shipped after 2018-01-25
15.4 No (cloth) - Offset (a-b) up to 1.1mm About 1.2 to 2.0 M22 14 Max1 2.5 M22x60 60 About 19 22 40 - 1PC 1 S10T M22x60 40513417 -
Discontinued
[x]
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x60 60 About 18 20 35 - 1PC 1 S10T M20x60 40513365 6.99 SGD
Shipped after 2018-01-24
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x50 50 About 18 20 35 - 1PC 1 S10T M20x50 40513347 6.99 SGD
Shipped after 2018-01-24
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x65 65 About 18 20 35 - 1PC 1 S10T M20x65 40513374 3.99 SGD
Shipped after 2018-01-25
11.3 No (cloth) - Offset (a-b) up to 0.8mm About 1.2 to 2.0 M16 10 Max1 2.0 M16x50 50 About 15 16 30 - 1PC 1 S10T M16x50 40513313 2.99 SGD
Shipped after 2018-01-23
15.4 No (cloth) - Offset (a-b) up to 1.1mm About 1.2 to 2.0 M22 14 Max1 2.5 M22x90 90 About 19 22 40 - 1PC 1 S10T M22x90 40513471 -
Discontinued
[x]
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x70 70 About 18 20 35 - 1PC 1 S10T M20x70 40513383 3.99 SGD
Shipped after 2018-01-24
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x45 45 About 18 20 35 - 1PC 1 S10T M20x45 40513331 5.99 SGD
Shipped after 2018-01-24
15.4 No (cloth) - Offset (a-b) up to 1.1mm About 1.2 to 2.0 M22 14 Max1 2.5 M22x75 75 About 19 22 40 - 1PC 1 S10T M22x75 40513444 -
Discontinued
[x]
15.4 No (cloth) - Offset (a-b) up to 1.1mm About 1.2 to 2.0 M22 14 Max1 2.5 M22x70 70 About 19 22 40 - 1PC 1 S10T M22x70 40513435 -
Discontinued
[x]
15.4 No (cloth) - Offset (a-b) up to 1.1mm About 1.2 to 2.0 M22 14 Max1 2.5 M22x65 65 About 19 22 40 - 1PC 1 S10T M22x65 40513426 -
Discontinued
[x]
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x80 80 About 18 20 35 - 1PC 1 S10T M20x80 40513401 3.99 SGD
Shipped after 2018-01-25
14.1 No (cloth) - Offset (a-b) up to 0.9mm About 1.2 to 2.0 M20 13 Max1 2.5 M20x55 55 About 18 20 35 - 1PC 1 S10T M20x55 40513356 3.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Immediately required
1
From Japan
On 2017-04-15 05:05:35
As soon as the number arrived, eight days after order arrival arrived, it wasted useless at all.
This review is about item#40513286.
Tightening
5
From Japan
On 2016-09-30 13:14:51
Since customers sell only on a case basis, individual units are very helpful.
This review is about item#40513331.
Tightening work of high strength steel plate
5
From Japan
On 2016-08-06 16:23:30
There is no problem at all and we are using it as usual
This review is about item#40513304.

Related Products