Buy more than* S$200* and get FREE SHIPPING

High Strength Friction Grip Bolt, Steel

5.00 (1)
Strength Classification
10.9
Grade
F10T
Set Contents
Bolts, nuts, washers
...see all>
Product Options
ADD TO CART
Pitch Length (mm) Dimensions d1 (mm) Dimensions s (mm) F (Deg) Dimension D1 (mm) Dimensions C (mm) Head Dimensions B (mm) Nominal Designation of Screw Surface Processing E (Deg) Dimensions D (mm) Dimensions (Designation d x Length L)(mm) Dimension r (mm) Dimension h (mm) Dimension H (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Dimensions d1 (mm) Dimensions s (mm) F (Deg) Dimension D1 (mm) Dimensions C (mm) Head Dimensions B (mm) Nominal Designation of Screw Surface Processing E (Deg) Dimensions D (mm) Dimensions (Designation d x Length L)(mm) Dimension r (mm) Dimension h (mm) Dimension H (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 55 16 30 Max2 - About 31.2 Offset (a-b) up to 0.8mm 27 M16 No (cloth) Max1 About 25 M16x55 About 1.2 to 2.0 0.4 to 0.8 10 About 2 1PC 1 F10T M16x55 40514555 2.99 SGD
Shipped after 2018-01-26
1.75 45 12 25 Max2 - About 25.4 Offset (a-b) up to 0.7mm 22 M12 No (cloth) Max1 About 20 M12x45 About 0.8 to 1.6 0.4 to 0.8 8 About 2 1PC 1 F10T M12x45 40514503 5.99 SGD
Shipped after 2018-01-26
1.75 40 12 25 Max2 - About 25.4 Offset (a-b) up to 0.7mm 22 M12 No (cloth) Max1 About 20 M12x40 About 0.8 to 1.6 0.4 to 0.8 8 About 2 1PC 1 F10T M12x40 40514494 8.99 SGD
Shipped after 2018-01-26
2.5 75 22 40 Max2 - About 41.6 Offset (a-b) up to 1.1mm 36 M22 No (cloth) Max1 About 34 M22x75 About 1.2 to 2.0 0.4 to 0.8 14 About 2.5 1PC 1 F10T M22x75 40514652 -
Discontinued
[x]
2.5 60 22 40 Max2 - About 41.6 Offset (a-b) up to 1.1mm 36 M22 No (cloth) Max1 About 34 M22x60 About 1.2 to 2.0 0.4 to 0.8 14 About 2.5 1PC 1 F10T M22x60 40514625 5.99 SGD
Shipped after 2018-01-26
2.5 70 20 35 Max2 - About 37.0 Offset (a-b) up to 0.9mm 32 M20 No (cloth) Max1 About 30 M20x70 About 1.2 to 2.0 0.4 to 0.8 13 About 2.5 1PC 1 F10T M20x70 40514616 -
Discontinued
[x]
2 40 16 30 Maximum 2 Min 25 About 31.2 Offset (ab) maximum 0.8mm 27 M16 No (cloth) Up to 1 About 25 M16 x 40 About 1.2-2.0 0.4-0.8 10 About 2 1PC 1 F10T M16x40 40514521 2.99 SGD
Shipped after 2018-01-25
2.5 85 22 40 Max2 - About 41.6 Offset (a-b) up to 1.1mm 36 M22 No (cloth) Max1 About 34 M22x85 About 1.2 to 2.0 0.4 to 0.8 14 About 2.5 1PC 1 F10T M22x85 40514677 -
Discontinued
[x]
2.5 55 20 35 Max2 - About 37.0 Offset (a-b) up to 0.9mm 32 M20 No (cloth) Max1 About 30 M20x55 About 1.2 to 2.0 0.4 to 0.8 13 About 2.5 1PC 1 F10T M20x55 40514582 3.99 SGD
Shipped after 2018-01-26
2.0 60 16 30 Max2 - About 31.2 Offset (a-b) up to 0.8mm 27 M16 No (cloth) Max1 About 25 M16x60 About 1.2 to 2.0 0.4 to 0.8 10 About 2 1PC 1 F10T M16x60 40514564 3.99 SGD
In stock
2.0 45 16 30 Max2 - About 31.2 Offset (a-b) up to 0.8mm 27 M16 No (cloth) Max1 About 25 M16x45 About 1.2 to 2.0 0.4 to 0.8 10 About 2 1PC 1 F10T M16x45 40514537 2.99 SGD
Shipped after 2018-01-29
2.5 90 22 40 Max2 - About 41.6 Offset (a-b) up to 1.1mm 36 M22 No (cloth) Max1 About 34 M22x90 About 1.2 to 2.0 0.4 to 0.8 14 About 2.5 1PC 1 F10T M22x90 40514686 -
Discontinued
[x]
2.5 80 22 40 Max2 - About 41.6 Offset (a-b) up to 1.1mm 36 M22 No (cloth) Max1 About 34 M22x80 About 1.2 to 2.0 0.4 to 0.8 14 About 2.5 1PC 1 F10T M22x80 40514661 -
Discontinued
[x]
2.5 70 22 40 Max2 - About 41.6 Offset (a-b) up to 1.1mm 36 M22 No (cloth) Max1 About 34 M22x70 About 1.2 to 2.0 0.4 to 0.8 14 About 2.5 1PC 1 F10T M22x70 40514643 -
Discontinued
[x]
2.5 65 20 35 Max2 - About 37.0 Offset (a-b) up to 0.9mm 32 M20 No (cloth) Max1 About 30 M20x65 About 1.2 to 2.0 0.4 to 0.8 13 About 2.5 1PC 1 F10T M20x65 40514607 -
Discontinued
[x]
2.0 50 16 30 Max2 - About 31.2 Offset (a-b) up to 0.8mm 27 M16 No (cloth) Max1 About 25 M16x50 About 1.2 to 2.0 0.4 to 0.8 10 About 2 1PC 1 F10T M16x50 40514546 2.99 SGD
In stock
2.5 65 22 40 Max2 - About 41.6 Offset (a-b) up to 1.1mm 36 M22 No (cloth) Max1 About 34 M22x65 About 1.2 to 2.0 0.4 to 0.8 14 About 2.5 1PC 1 F10T M22x65 40514634 -
Discontinued
[x]
2.5 60 20 35 Max2 - About 37.0 Offset (a-b) up to 0.9mm 32 M20 No (cloth) Max1 About 30 M20x60 About 1.2 to 2.0 0.4 to 0.8 13 About 2.5 1PC 1 F10T M20x60 40514591 3.99 SGD
Shipped after 2018-01-26
1.75 50 12 25 Upto2 Min20 About 25.4 Offset (a-b) up to 0.7mm 22 M12 No (cloth) Upto1 About 20 M12x50 About 0.8 to 1.6 0.4 to 0.8 8 About 2 1PC 1 F10T M12x50 40514512 2.99 SGD
In stock
1.75 35 12 25 (Maximum) 2 (Minimum) 20 About 25.4 Deviation (a-b): up to 0.7 mm 22 M12 No (unglazed) (Maximum) 1 About 20 M12x35 About 0.8-1.6 0.4 - 0.8 8 About 2 1PC 1 F10T M12x35 40514485 2.99 SGD
In stock
2.5 50 20 35 (Maximum) 2 (Minimum) 29 About 37.0 Deviation (a-b): up to 0.9 mm 32 M20 No (unglazed) (Maximum) 1 About 30 M20x50 About 1.2 - 2.0 0.4 - 0.8 13 About 2.5 1PC 1 F10T M20x50 40514573 4.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling the steel warehouse.
5
From Japan
On 2017-10-30 20:18:21
A little more, if the flat washer is large, the mounting surface is more stable.
This review is about item#40514485.

Related Products