Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Strength Friction Grip Bolt, Steel

Strength Classification
10.9
Grade
F10T
Set Contents
Bolts, nuts, washers
...see all>
Product Options
ADD TO CART
Dimension K(mm) Length (mm) Dimensions d1 (mm) Dimensions s (mm) Dimension D1 (mm) F (Deg) Dimensions C (mm) Dimensions B (mm) Head Surface Processing Nominal Designation of Screw Dimensions D (mm) E (Deg) Dimension r (mm) Dimensions (Designation d x Length L)(mm) Dimension H (mm) Dimension h (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Length (mm) Dimensions d1 (mm) Dimensions s (mm) Dimension D1 (mm) F (Deg) Dimensions C (mm) Dimensions B (mm) Head Surface Processing Nominal Designation of Screw Dimensions D (mm) E (Deg) Dimension r (mm) Dimensions (Designation d x Length L)(mm) Dimension H (mm) Dimension h (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2 45 12 25 Min 20 Maximum 2 About 25.4 22 Offset (ab) maximum 0.7mm No (cloth) M12 About 20 Up to 1 About 0.8-1.6 M12 x 45 8 0.4-0.8 1.75 1PC 1 F10T M12x45 40513505 -
Discontinued
[x]
About 2.5 75 22 40 - Max2 About 41.6 36 Offset (a-b) up to 1.1mm No (cloth) M22 About 34 Max1 About 1.2 to 2.0 M22x75 14 0.4 to 0.8 2.5 1PC 1 F10T M22x75 40513654 -
Discontinued
[x]
About 2.5 60 22 40 - Max2 About 41.6 36 Offset (a-b) up to 1.1mm No (cloth) M22 About 34 Max1 About 1.2 to 2.0 M22x60 14 0.4 to 0.8 2.5 1PC 1 F10T M22x60 40513627 -
Discontinued
[x]
About 2.5 80 22 40 - Max2 About 41.6 36 Offset (a-b) up to 1.1mm No (cloth) M22 About 34 Max1 About 1.2 to 2.0 M22x80 14 0.4 to 0.8 2.5 1PC 1 F10T M22x80 40513663 -
Discontinued
[x]
About 2.5 55 20 35 - Max2 About 37.0 32 Offset (a-b) up to 0.9mm No (cloth) M20 About 30 Max1 About 1.2 to 2.0 M20x55 13 0.4 to 0.8 2.5 1PC 1 F10T M20x55 40513584 -
Discontinued
[x]
About 2.5 70 22 40 - Max2 About 41.6 36 Offset (a-b) up to 1.1mm No (cloth) M22 About 34 Max1 About 1.2 to 2.0 M22x70 14 0.4 to 0.8 2.5 1PC 1 F10T M22x70 40513645 -
Discontinued
[x]
About 2.5 70 20 35 - Max2 About 37.0 32 Offset (a-b) up to 0.9mm No (cloth) M20 About 30 Max1 About 1.2 to 2.0 M20x70 13 0.4 to 0.8 2.5 1PC 1 F10T M20x70 40513611 -
Discontinued
[x]
About 2.5 50 20 35 - Max2 About 37.0 32 Offset (a-b) up to 0.9mm No (cloth) M20 About 30 Max1 About 1.2 to 2.0 M20x50 13 0.4 to 0.8 2.5 1PC 1 F10T M20x50 40513575 -
Discontinued
[x]
About 2.5 60 20 35 - Max2 About 37.0 32 Offset (a-b) up to 0.9mm No (cloth) M20 About 30 Max1 About 1.2 to 2.0 M20x60 13 0.4 to 0.8 2.5 1PC 1 F10T M20x60 40513593 -
Discontinued
[x]
About 2 55 16 30 - Max2 About 31.2 27 Offset (a-b) up to 0.8mm No (cloth) M16 About 25 Max1 About 1.2 to 2.0 M16x55 10 0.4 to 0.8 2.0 1PC 1 F10T M16x55 40513557 -
Discontinued
[x]
About 2.5 65 22 40 - Max2 About 41.6 36 Offset (a-b) up to 1.1mm No (cloth) M22 About 34 Max1 About 1.2 to 2.0 M22x65 14 0.4 to 0.8 2.5 1PC 1 F10T M22x65 40513636 -
Discontinued
[x]
About 2.5 90 22 40 Min33 Upto2 About 41.6 36 Offset (a-b) up to 1.1mm No (cloth) M22 About 34 Upto1 About 1.2 to 2.0 M22x90 14 0.4 to 0.8 2.5 1PC 1 F10T M22x90 40513681 -
Discontinued
[x]
About 2 50 16 30 Min25 Upto2 About 31.2 27 Offset (a-b) up to 0.8mm No (cloth) M16 About 25 Upto1 About 1.2 to 2.0 M16x50 10 0.4 to 0.8 2 1PC 1 F10T M16x50 40513541 -
Discontinued
[x]
About 2 50 12 25 Min20 Upto2 About 25.4 22 Offset (a-b) up to 0.7mm No (cloth) M12 About 20 Upto1 About 0.8 to 1.6 M12x50 8 0.4 to 0.8 1.75 1PC 1 F10T M12x50 40513514 -
Discontinued
[x]
About 2.5 85 22 40 (Minimum) 33 (Maximum) 2 About 41.6 36 Deviation (a-b): up to 1.1 mm No (unglazed) M22 About 34 (Maximum) 1 About 1.2 - 2.0 M22x85 14 0.4 to 0.8 2.5 1PC 1 F10T M22x85 40513672 -
Discontinued
[x]
About 2 35 12 25 (Minimum) 20 (Maximum) 2 About 25.4 22 Deviation (a-b): up to 0.7 mm No (unglazed) M12 About 20 (Maximum) 1 About 0.8-1.6 M12x35 8 0.4 to 0.8 1.75 1PC 1 F10T M12x35 40513487 -
Discontinued
[x]
About 2 40 12 25 (Minimum) 20 (Maximum) 2 About 25.4 22 Deviation (a-b): up to 0.7 mm No (unglazed) M12 About 20 (Maximum) 1 About 0.8-1.6 M12x40 8 0.4 - 0.8 1.75 1PC 1 F10T M12x40 40513496 -
Discontinued
[x]
About 2 40 16 30 (Minimum) 25 (Maximum) 2 About 31.2 27 Deviation (a-b): up to 0.8 mm No (unglazed) M16 About 25 (Maximum) 1 About 1.2 - 2.0 M16x40 10 0.4 - 0.8 2.0 1PC 1 F10T M16x40 40513523 -
Discontinued
[x]
About 2 45 16 30 (Minimum) 25 (Maximum) 2 About 31.2 27 Deviation (a-b): up to 0.8 mm No (unglazed) M16 About 25 (Maximum) 1 About 1.2 - 2.0 M16x45 10 0.4 - 0.8 2.0 1PC 1 F10T M16x45 40513532 -
Discontinued
[x]
About 2 60 16 30 (Minimum) 25 (Maximum) 2 About 31.2 27 Deviation (a-b): up to 0.8 mm No (unglazed) M16 About 25 (Maximum) 1 About 1.2 - 2.0 M16x60 10 0.4 - 0.8 2.0 1PC 1 F10T M16x60 40513566 -
Discontinued
[x]
About 2.5 65 20 35 (Minimum) 29 (Maximum) 2 About 37.0 32 Deviation (a-b): up to 0.9 mm No (unglazed) M20 About 30 (Maximum) 1 About 1.2 - 2.0 M20x65 13 0.4 - 0.8 2.5 1PC 1 F10T M20x65 40513602 -
Discontinued
[x]
ADD TO CART