Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High-Strength Bolt Set

Strength Classification
8.8
Dimension h (mm)
0.4 to 0.8
Surface Processing
Hot-dip galvanized
Dimension r (mm)
About 1.2 to 2.0
Grade
F8T
Material
(Bolt) BOLTEN110NM, BOLTEN110N, (nut) SS490, NUT33C / S33C, (washer) NSW20B, S45C
Set Contents
Bolts, nuts, washers
...see all>
Product Options
ADD TO CART
Head Pitch Nominal Designation of Screw Length (mm) E (Deg) Dimensions (Designation d x Length L)(mm) Dimension K(mm) Dimensions d1 (mm) Dimensions s (mm) Dimensions C (mm) Dimension D1 (mm) Dimensions B (mm) F (Deg) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Pitch Nominal Designation of Screw Length (mm) E (Deg) Dimensions (Designation d x Length L)(mm) Dimension K(mm) Dimensions d1 (mm) Dimensions s (mm) Dimensions C (mm) Dimension D1 (mm) Dimensions B (mm) F (Deg) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Offset (a-b) up to 0.9mm 2.5 M20 50 Max1 M20x50 About 2.5 20 35 About 37.0 - 32 Max2 About 30 13 1PC 1 F8T M20x50 40513742 -
Discontinued
[x]
Offset (a-b) up to 0.9mm 2.5 M20 65 Max1 M20x65 About 2.5 20 35 About 37.0 - 32 Max2 About 30 13 1PC 1 F8T M20x65 40513776 -
Discontinued
[x]
Offset (a-b) up to 0.9mm 2.5 M20 60 Max1 M20x60 About 2.5 20 35 About 37.0 - 32 Max2 About 30 13 1PC 1 F8T M20x60 40513767 -
Discontinued
[x]
Offset (a-b) up to 0.9mm 2.5 M20 55 Max1 M20x55 About 2.5 20 35 About 37.0 - 32 Max2 About 30 13 1PC 1 F8T M20x55 40513751 -
Discontinued
[x]
Offset (a-b) up to 0.8mm 2.0 M16 55 Max1 M16x55 About 2 16 30 About 31.2 - 27 Max2 About 25 10 1PC 1 F8T M16x55 40513724 -
Discontinued
[x]
Offset (a-b) up to 0.8mm 2.0 M16 50 Max1 M16x50 About 2 16 30 About 31.2 - 27 Max2 About 25 10 1PC 1 F8T M16x50 40513715 -
Discontinued
[x]
Offset (a-b) up to 0.8mm 2.0 M16 60 Max1 M16x60 About 2 16 30 About 31.2 - 27 Max2 About 25 10 1PC 1 F8T M16x60 40513733 -
Discontinued
[x]
Offset (a-b) up to 0.8mm 2.0 M16 40 Max1 M16x40 About 2 16 30 About 31.2 - 27 Max2 About 25 10 1PC 1 F8T M16x40 40513697 -
Discontinued
[x]
Offset (a-b) up to 0.8mm 2 M16 45 Upto1 M16x45 About 2 16 30 About 31.2 Min25 27 Upto2 About 25 10 1PC 1 F8T M16x45 40513706 -
Discontinued
[x]
ADD TO CART

Related Products