Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Torshear Type High Strength Bolt, Boron Steel

Diameter Tolerance (mm)
(D1) + 0.7, -0.2, (H) +/- 0.8, (B) +/- 0.3, (s) +5
Head
Offset (ab) maximum 0.8mm
Strength Classification
10.9
Nominal Designation of Screw
M16
E (Deg)
Up to 1
Dimensions (Designation d x Length L)(mm)
M16 x 35
Dimension h (mm)
About 15
Dimensions d1 (mm)
16
Dimensions s (mm)
30
Dimension D1 (mm)
Min 26
Dimensions B (mm)
11.3
Surface Processing
No (cloth)
Dimensions D (mm)
Min 27
Dimension r (mm)
About 1.2-2.0
Grade
S10T
Standard
Certification number MBLT-0081
Dimension H (mm)
10
Pitch
2
Length (mm)
35
Material
(Bolt) SAE10B21, (nut) NUT33C SS490K, (washer) S45C
Set Contents
Bolts, nuts, washers
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S10T M16x35 40515282 -
Discontinued
[x]
ADD TO CART