Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Nominal Designation of Screw Dimension h (mm) Dimensions (Designation d x Length L)(mm) Dimension D1 (mm) Dimensions d1 (mm) Surface Processing Dimensions s (mm) Dimensions D (mm) Dimensions B (mm) Dimension r (mm) Grade Dimension H (mm) Set Contents Pitch Length (mm) Head Strength Classification E (Deg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension h (mm) Dimensions (Designation d x Length L)(mm) Dimension D1 (mm) Dimensions d1 (mm) Surface Processing Dimensions s (mm) Dimensions D (mm) Dimensions B (mm) Dimension r (mm) Grade Dimension H (mm) Set Contents Pitch Length (mm) Head Strength Classification E (Deg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 - M20x60 - 20 - 35 - 14.1 - S10T 13 - 2.5 60 - 10.9 - 1box(80pc) 1 S10T M20 x60 40513864 259.99 SGD
Shipped after 2018-05-08
M20 - M20x65 - 20 - 35 - 14.1 - S10T 13 - 2.5 65 - 10.9 - 1box(75pc) 1 S10T M20 x65 40513873 249.99 SGD
Shipped after 2018-05-08
M20 - M20x70 - 20 - 35 - 14.1 - S10T 13 - 2.5 70 - 10.9 - 1box(75pc) 1 S10T M20 x70 40513882 259.99 SGD
Shipped after 2018-05-08
M16 About 15 M16 x 50 Min 26 16 No (cloth) 30 Min 27 11.3 About 1.2-2.0 S10T 10 Bolts, nuts, washers 2 50 Offset (ab) maximum 0.8mm 10.9 Up to 1 1Box(140PC) 1 S10T M16x50 40513812 259.99 SGD
Shipped after 2018-05-08
M16 - M16x35 - 16 - 30 - 11.3 - S10T 10 - 2.0 35 - 10.9 - 1box(160pc) 1 S10T M16 x35 40513785 269.99 SGD
Shipped after 2018-05-08
M20 - M20x50 - 20 - 35 - 14.1 - S10T 13 - 2.5 50 - 10.9 - 1box(90pc) 1 S10T M20 x50 40513846 269.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - - 1box(160pc) 1 S10T M16 x40 40513794 549.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - - 1box(70pc) 1 S10T M20 x75 40513891 249.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - - 1box(95pc) 1 S10T M20 x45 40513837 269.99 SGD
Shipped after 2018-05-09
- - - - - - - - - - - - - - - - - - 1box(130pc) 1 S10T M16 x55 40513821 309.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - - 1box(85pc) 1 S10T M20 x55 40513855 259.99 SGD
Shipped after 2018-05-09
- - - - - - - - - - - - - - - - - - 1box(65pc) 1 S10T M20 x80 40513907 249.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - - 1box(150pc) 1 S10T M16 x45 40513803 339.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products