Buy more than* S$200* and get FREE SHIPPING

Scooter Tire

5.00 (2)
Caution
MICHELIN POWER PURE SC has rotation direction. REINF means REINFORCED. That is tire got high pneumatic pressure and has strong withstand load(U). Tire specification is based on ETRTO standard. May be different from real size.
Type
TL
...see all>
Product Options
ADD TO CART
Compatible Rim Diameter (inch) Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Identification Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim Diameter (inch) Cross-section Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Identification Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Front 12 122 2.75 to 3.75 51P 3.5 473 - 120/70-12 1PC 1 038040 40517251 109.99 SGD
Shipped after 2018-05-02
Front - 122 2.75 to 3.75 56S 3.50 549 - 120/70-15 1PC 1 035780 40517303 159.99 SGD
Shipped after 2018-05-02
Rear - 139 3.50 to 4.50 57P 3.75 498 - 140/60-13 1PC 1 034850 40517364 159.99 SGD
Shipped after 2018-05-02
Front - 109 2.15 to 3.00 64P 2.50 503 REINF 110/90-12 REINF 1PC 1 034760 40517242 -
Discontinued
[x]
Front - 119 2.75 to 3.00 58S 2.75 548 - 120/80-14 1PC 1 034800 40517294 159.99 SGD
Shipped after 2018-05-02
Front - 122 2.75 to 3.75 53P 3.50 498 - 120/70-13 1PC 1 036050 40517276 119.99 SGD
Shipped after 2018-05-02
Rear - 151 3.50 to 4.50 66S 4.25 566 - 150/70-14 1PC 1 034880 40517382 -
Discontinued
[x]
Rear - 139 3.50 to 4.50 60P 3.75 501 - 140/70-12 1PC 1 034860 40517337 139.99 SGD
Shipped after 2018-05-02
Front - 122 2.75 to 3.75 55P 3.50 524 - 120/70-14 1PC 1 034790 40517285 -
Discontinued
[x]
Rear - 151 3.50 to 4.50 64S 4.25 540 - 150/70-13 1PC 1 034870 40517373 169.99 SGD
Shipped after 2018-05-02
Rear - 129 2.50 to 3.50 63P 3.00 589 - 130/80-15 1PC 1 035790 40517391 169.99 SGD
Shipped after 2018-05-02
Front - 109 2.15 to 3.00 56P 2.50 528 - 110/90-13 1PC 1 034770 40517267 139.99 SGD
Shipped after 2018-05-02
Rear - 129 3.00 to 4.00 56P 3.50 487 - 130/70-12 1PC 1 034820 40517312 119.99 SGD
Shipped after 2018-05-02
Rear - 129 3.00 to 4.00 62P 3.50 487 REINF 130/70-12 REINF 1PC 1 034830 40517321 119.99 SGD
Shipped after 2018-05-02
Rear - 129 3.00 to 4.00 63P 3.50 512 REINF 130/70-13 REINF 1PC 1 034840 40517355 139.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for commuting bike
5
From Japan
On 2015-09-11 23:20:25
We are using it for a 250cc scooter. The pattern is also quite nice like Michelin. The grip is preeminent so much that I do not feel slippery at all! I am using about 500 kilometers, but thanks to 2CT, it seems that it will last long because I do not know the wear! I am very satisfied.
This review is about item#40517242.
Tire change of a scooter
5
From Japan
On 2014-04-11 22:37:45
I use it at the front. Grip well, you can turn corner with confidence. The straight running stability is also pretty good. It is suitable for sporty running.
This review is about item#40517251.

Related Products