Buy more than* S$200* and get FREE SHIPPING

Protective Film, General Purpose

4.25 (4)
Tape Thickness (micro m)
65
Adhesive Force (N/25mm)
3.2
Tape Length (m)
100
Color
Blue (translucent)
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 1Roll 1 E-75MB 40524066 45.99 SGD
In stock
200 1Roll 1 E-75MB 40524075 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used to protect acrylic display surface
4
From Japan
On 2016-06-08 15:28:27
There is no problem with adhesive strength, peeling off. I want to purchase again, once this has transparency.
This review is about item#40524066.
Acrylic protection
4
From Japan
On 2015-04-06 10:58:07
It was a good adhesion just fine. It is necessary to have some ingenuity to paste
This review is about item#40524075.
Used for metal products
5
From Japan
On 2014-02-14 07:18:43
We manufacture metal processed products. Although this protective film is attached to the surface of delicate aluminum surface-treated and shipped, the problem has not occurred at present. I have a good size and it is useful.
This review is about item#40524066.
Body protection
4
From Japan
On 2014-01-30 13:39:28
It is used for the protection of the body.It is not used for long term or use at high temperature, but at room temperature, in the case of short term use, there is no adhesive residue, it is easy to use tape. So it is best for prevention of scratches.
This review is about item#40524066.

Related Products