Buy more than* S$200* and get FREE SHIPPING

Protective Film, For Automotive Coating Film

3.43 (7)
Purpose
Body protection
Tape Thickness (micro m)
50
Adhesive Power (g/25mm)
500
Tape Length (m)
100
Color
White
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 1Roll 1 VE-303W 40524084 80.99 SGD
In stock
300 1Roll 1 VE-303W 40524093 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
For paint protection at stall venue when new cars are received
2
From Japan
On 2017-04-07 18:51:53
I am very satisfied about quality. The reason for making it "somewhat dissatisfied" is only the price side. It costs too much because there are many units. Will not it manage in terms of price? Also, it is convenient when sticking to the bonnet etc of the vehicle if the width is 500 mm. I am planning to continue using it in the future, but I am very sorry to think that I will have to cancel it in terms of cost as well.
This review is about item#40524093.
Fender scratch prevention
4
From Japan
On 2016-01-17 23:19:58
Adhesion was sufficient.
This review is about item#40524084.
It is a car repair and sales business, but it is used to prevent the customer's body scratch
5
From Japan
On 2015-06-28 16:40:52
When there is adhesive power and peeling off, I think that there is nothing left behind and thickness is also good. If I do not use it, I would like to buy it again, but I think that it would be nice if it was a bit cheaper.
This review is about item#40524093.
Automobile bonnet at land transport
1
From Japan
On 2015-05-19 11:16:56
Severe quality. After opening, I washed it and pasted it on a sufficiently dry new car bonnet, but half was peeled off by the wind during land transportation as it was concerned, and when arrived it was rolled up on the hood and laughed at the user. Compared to cheap goods purchased on the Internet, I can not understand why this high quality is attached with this quality. It was good in returnable monotaro system
This review is about item#40524093.
Protection of new car delivery
5
From Japan
On 2014-04-17 17:17:36
Because it is used in large quantity, it helps cost reduction.
This review is about item#40524084.
Curing of automobiles
3
From Japan
On 2013-05-15 13:08:52
Be careful as it will stick as soon as there is wind. I hope it is a little thicker. There was no adhesive residue. I hope there is a wider type of width.
This review is about item#40524093.
I use it for prevention of rubbing scratches on the car's cover sheet and body
4
From Japan
On 2013-02-14 00:51:52
Even if it does not hurt at all, it does not adhere the adhesive. Because the body of my car is black, it is not effective, but it prevents trivial wound dust from sticking if it is kore. Just during the construction wind blows and if the films stick together it will not peel off or wrinkle wrinkles and will not be usable Used where you want the thickness of the film enough to peel off again I want both colors and colors other than white
This review is about item#40524084.

Related Products