Buy more than* S$200* and get FREE SHIPPING

Lever Hoist

5.00 (1)
Purpose
Cable way work such as erlectric power, electric facilities, and network communications. For wiring of covered cord., Cable way work such as erlectric power, electric facilities, and network communications. For wiring of covered cord.
2014 TRUSCO Published Page
2-0972
Abstract
Electric facility for
...see all>
Product Options
ADD TO CART
Mass (kg/set) Wiregrip Capacity Bracing Wire Capability (kg) Body Weight (kg) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (kg/set) Wiregrip Capacity Bracing Wire Capability (kg) Body Weight (kg) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.8 1.2mm to 15mm 500 2.4 2 Schimmel 116-6654 1PC 1 D3 02275016 379.99 SGD
In stock
4.8 5mm to 20mm 1000 2.8 - - 116-6662 1PC 1 D4 02275025 519.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gardening, agricultural greenhouse house Taniya, I use it for steel wire lining of the side part
5
From Japan
On 2016-06-23 22:37:34
Since the thing which used before was broken, it purchased it, it is optimum for electric wire and steel wire tensioning There is no place to improve but I will lose it if I do not know this product another one will be purchased
This review is about item#02275016.

Related Products