Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Neutral White, Fluorescent Lamp 40W, 10pcs

4.43 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Average Life (Hour)
12000
Color Temperature (K)
5000
Rated Lamp Power (W)
40
Total Luminous Flux (Lm)
3100
Rated Voltage (V)
100
Type
Three-wavelength form
Color
Lunch white
Type
40W form
Specification
Color rendering property/80 or more
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 FLR40S EX-N/M 10P 40519945 61.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Office lighting
5
From Japan
On 2017-10-23 13:02:03
It was cheap and many books were very satisfied. If you do not stick to quality, there is no problem.
This review is about item#40519945.
As a toilet replacement bulb
1
From Japan
On 2017-02-28 23:37:13
1 out of 10 broken corrugated cardboard that protects damaged bulbs as well Some corrupted bulbs are not seen but bulbs that seem not to be broken are also very flickering and can not be used regularly. Typical color of truly three-wavelength form or dubious cheap
This review is about item#40519945.
Model making & office work
5
From Japan
On 2017-01-12 17:20:29
It is not different from what I have used until now, and I am satisfied that I can purchase cheap color shades well.
This review is about item#40519945.
Cheaper than home center
5
From Japan
On 2015-12-10 15:22:04
I purchased it at home center until now, but since it was cheaper than the same manufacturer, I bought it. It is used in factories and offices. It is one of the reasons for purchasing that it helps because it delivers it to the office
This review is about item#40519945.
Shop interior lighting
5
From Japan
On 2015-11-18 20:55:13
I always buy it here because it will be in time for reasonable price soon.
This review is about item#40519945.
As our lighting fixture for offices.
5
From Japan
On 2014-10-10 15:13:49
Thank you very much for shipping earlier. For this time, I did not regard the brightness as a point of choice for price, but I am using it unchanged with the previous fluorescent light.
This review is about item#40519945.
Exhibit field fluorescent tube exchange
5
From Japan
On 2014-05-13 12:32:37
Unfortunately, one socket part was damaged. It probably will be handled by the shipping company because the outer casing was collapsed. Others are good because they do not change separately from other companies.
This review is about item#40519945.