Buy more than* S$200* and get FREE SHIPPING

Fluorescent Bulb Eco 60W G Shaped Type

3.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Curret (A)
0.24
Rating Life (Hours)
10000
Rated Power Consumption (W)
13
Connector
E26
Rated Voltage (V)
100
Weight (g)
92
Dimension (mm)
80x122
Type
60W power saving type
...see all
Product Options
ADD TO CART
Light Color Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Color Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulb color 830 1PC 1 EFG15EL/13 40519963 -
Discontinued
[x]
Daylight color 750 1PC 1 EFG15ED/13 40519972 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Give an alternative to the white ball instrument of incandescent lamp.
5
From Japan
On 2016-04-21 17:04:37
Recent profusely LED boom, too late incandescent lamp is narrower shoulders, kind of product plummeted. Instrument of daylight is apparent barely anywhere, but when it comes to incandescent color, does not first find him even in the neighborhood of Doit store. Even if, surprised Price valuables handling! The cost-effectiveness, including real LED fixtures of the price that it is a fluorescent lamp and LED Though much of a difference is not, it is exaggerated display. This is also worried about what time runs out, but it surpasses in bulk buying.
This review is about item#40519963.
Instead of the light bulb
5
From Japan
On 2015-10-07 21:16:57
Now bright. It is white, but you feel like a little pale.
This review is about item#40519972.
Store lighting
3
From Japan
On 2014-09-17 13:16:28
Once me in the G95 put together the outline to other manufacturers products?
This review is about item#40519963.
Bulb exchange of washroom (two)
3
From Japan
On 2014-05-12 22:48:52
Since the apartment, selected in the price-oriented. Neo Ball exchange from Z (8w). Time until the lights from putting the switch is a little. It without any particular place to be worried about in addition to, and whether satisfactory, including price.
This review is about item#40519963.
Renovation of apartments
2
From Japan
On 2014-04-29 18:19:31
It features some as "the early rising" in, but after lighting is quite dark. Also very time-consuming to become fully bright. I think that is not suitable for the toilets and the like. I think that may be cheaper depending on where you want to use.
This review is about item#40519972.
To the entrance of the apartments
5
From Japan
On 2014-01-29 19:17:55
Apartment owner. Since the entrance of an empty room the room was one bare light bulb, it was changed to that of here. So big and beautiful, there is a presence in one, grade went up. If there is room in the same state also will buy.
This review is about item#40519963.