Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

100 Lm Tough Full Aluminum Body LED Light 1.0 W

4.56 (9)
Lighting Time
About 4 hours
Bulbs
SEOUL made LED x1 piece (replacement impossible)
Power Supply
AA battery x 1 (sold separately)
Weight (g)
62
Dimension (mm)
30x110
Accessories
Strap
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 OSE-10H 40519997 18.99 SGD
In stock
Black 1PC 1 OSE-10K 40520006 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
During nighttime maintenance work.
4
From Japan
On 2018-03-10 16:19:42
I forgot the light that I used before on the scene and bought this item cheap for substitute as a substitute. Just because I had a discount coupon, I was saved because I could purchase it at a reasonable price.
This review is about item#40519997.
At night
4
From Japan
On 2018-02-28 15:57:09
I think cost performance is good, but it is not much different from home center.
This review is about item#40520006.
Used for on-site lighting
5
From Japan
On 2017-11-18 11:19:27
It was easy to carry, I thought it was brighter than I thought, I thought that Osumi Denki ranking stone.
This review is about item#40519997.
Equipment patrol inspection
5
From Japan
On 2017-03-14 07:46:57
It is small, it is bright compared to 1 battery, and it does not diffuse too much so I feel the brightness stronger.
This review is about item#40519997.
Motorcycle Maintenance
5
From Japan
On 2015-06-20 17:53:46
Among similar products, it is decisive choice that only one dry battery is needed. I thought that the price was a bit high, but I feel the finish is polite.
This review is about item#40519997.
Inside the machine inspection / walking at night
4
From Japan
On 2013-11-17 17:27:41
It is the second one. Easy to use, brightness is enough. However, I got a problem with someone I bought for the first time. The brightness changes drastically. When it is dark it is about the light of firefly. Perhaps the cause is around the switch. I want the second one to last long.
This review is about item#40519997.
Lighting when installing electrical components in a car
5
From Japan
On 2013-03-04 14:29:02
It is useful more brightly than I thought. However, since the rubber cover of the switch part is thin, I worry about breaking it immediately.
This review is about item#40520006.
maintenance
5
From Japan
On 2012-12-22 07:26:29
I bought it because it was cheap. Illuminance is amazingly equal to that of other companies' products → Function blinks when the battery level becomes low. Is not this better than suddenly disappearing?
This review is about item#40519997.
For motorcycle maintenance
4
From Japan
On 2012-09-26 14:34:40
The size is exactly good because it does not get in the way even in putting it in your pocket. Although the brightness is 1 W display, it was similar to the 1 W display of other items. The advantage is that it is easy to use because it is designed so that it will not roll even if you put it, so you do not have to worry about maintenance. It is convenient because batteries are easy to get in AA. There is one thing called one.
This review is about item#40519997.

Related Products