Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spark Adjustable Focus LED Zoom Light

5.00 (1)
Luminous Flux (Lm)
About 62
Bulbs
High-intensity white series LED x 1 piece
Consumption Electric Current (mA)
430
Continuous Opreration Time (hours)
About 3 (When using alkaline)
Power
AA battery x 2 (sold separately)
Weight (g)
70
Color
Black
Dimension (mm)
28X150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-Y108ZK 40520015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of machine equipment
5
From Japan
On 2012-12-23 16:22:23
I think that it is a very complete LED light. Zoom Wide can be operated with one hand very easy to use. Even after the lighting range of the widest range is very wide & the light distribution is uniform and easy to see (Patrio 7 is twice as wide?) And the waterproofness is high, it drops into the water or it gets into the washing machine by mistake, it enters the lens part a little It was possible to use the LED unit and the battery part as it was without entering water. No fake in IPX 6. However, it is unusual to use as a light of this hand and there is no slip in the handful part and it is sober, so use a little care.
This review is about item#40520015.