Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Equipped With Spark LED 160 Lm Light SOS Morse Code Flashes

5.00 (1)
Luminous Flux (Lm)
(At high) 160
Bulbs
CREE made high-intensity white series LED x 1
Continuous Opreration Time (hours)
High /about 2, Low / about 4 (when using alkaline)
Power
AAA battery X 3 (sold separately)
Weight (g)
115
Color
Black
Dimension (mm)
35x127
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-Y109K 40520024 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assistance for car room lamp
5
From Japan
On 2014-01-20 16:24:45
Because it is used in the car, it is too bright. Since it is too bright at the high position in in-vehicle use, the battery life is also considered, and it is used in the Lo position (50%). Jimny's genuine room lamp turned into an LED and it got a little brighter, but to make it even brighter, a pipe was attached on the rearview mirror and two of these lights were attached and detachable for other products. The feeling of use of the switch and the machining accuracy of the body are also good without problems. There are no contact defects in the inside for 2 years. It can be used with confidence.
This review is about item#40520024.