Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Thermos Water Jug

4.29 (7)
Color
Gray
...see all>
Product Options
ADD TO CART
Hear Insulation Temperature Cooler Temperature Material (tank) Body Dimensions (Width x Depth x Height) (mm) Body Weight (kg) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hear Insulation Temperature Cooler Temperature Material (tank) Body Dimensions (Width x Depth x Height) (mm) Body Weight (kg) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 72 degrees (6 hours) Less than 9 degrees (6 hours) Stainless steel 250x288x333 About 1.8 8.1 1PC 1 INS-80H 40519333 70.99 SGD
In stock
More than 70 degrees (6 hours) Less than 10 degrees (6 hours) Stainless steel 250x288x275 About 1.6 6.1 1PC 1 INS-60H 40519324 64.99 SGD
In stock
72 degrees or more (6 hours) 8 degrees or less (6 hours) Stainless 250x288x364 About 2.0 9.5 1PC 1 INS-100H 40519342 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
At the time of esthetic
1
From Japan
On 2018-03-20 15:06:32
He warmed up to 70 degrees, it was written as 6 hours so I bought it. Actually, it was water for about 5 hours after I put boiling water.
This review is about item#40519324.
Summer hydration of facility staff
5
From Japan
On 2017-08-23 11:43:17
It is used for hydration of staff at bathing assistance of facility. It is solid and easy to use.
This review is about item#40519324.
For hydration during work
5
From Japan
On 2017-07-25 14:40:11
Easy to use and easy to wash! Is the cold storage capability high, 4 sets of ice made at home refrigerator around 10: 00? It is cold until about 19:00 when you put it in. (Used in the shade)
This review is about item#40519333.
For summer visitors
4
From Japan
On 2017-07-08 15:10:12
I can not keep it cold for a long time if I do not put a lot of ice, but I feel comfortable with a sense of cleanliness
This review is about item#40519324.
Water supply in summer
5
From Japan
On 2016-10-30 10:56:11
I used aluminum made in the same manufacturer, but I replaced it with stainless steel because it got dirty because it was tea or corrosion for 2 years. The structure is unchanged from the old days, so it is good to wash off garbage because the inside is stainless steel. In this type of merchandise there are not things that can not be spilled out even if you kill other companies. If it is completely sealed, it will have various problems, such as when the faucet opens but the inside becomes negative pressure, it does not come out, it gets pressurized and it blows out when putting a warm one, but if there is a product that solved it, I absolutely will buy it .
This review is about item#40519324.
I bought it because I drink a lot in the summer of Peacock's 6-liter specification in the work. I buy it because it is small in size because of 6 liters and it's handy to fit in a large bag with folding style. Sitting is also good as the feet are storage type My favorite is the rigidity view, the shape involving a stainless steel plate It is possible to use hot or cold drinks other than tea leaves
5
From Japan
On 2016-02-24 12:33:35
I bought Peacock 's 6 - liter spec, because I drink a lot in the summer so I bought it because it' s a little smaller than 6 liters and feet are also foldable and big enough to fit in a large bag The sitting is also good as the feet are storage type My favorite thing is rigidity, a shape involving a plate of stainless steel It seems that consumables will also correspond. I think I will use it for a long time
This review is about item#40519324.
For elementary school athletic meet
5
From Japan
On 2015-05-13 15:10:18
We will use it at the end of May. I am looking forward to the pleasure face of the child.
This review is about item#40519324.