Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire, DIABLO ROSSO 2

5.00 (1)
Type
TL
...see all>
Product Options
ADD TO CART
Caution Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240/45RZ17 size is DUCATI DIAVEL only 8.00-9.00 (82W) - 8.5 240/45ZR17 Rear for 1PC 1 2072400 40519735 589.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 4.00-4.50 66W 17 4.25 150/60ZR17 Rear for 1PC 1 2070100 40519683 339.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 3.00-3.50 54H 17 3 110/70R17 Front for 1PC 1 2072500 40519631 -
Discontinued
[x]
240/45RZ17 size is DUCATI DIAVEL only 5.50-6.00 (73W) - 6 190/50ZR17 Rear for 1PC 1 2068600 40519717 489.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 3.50-3.75 (55W) - 3.5 120/60ZR17 Front for 1PC 1 2070000 40519656 269.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 5.50-6.00 (73W) - 5.5 180/55ZR17 Rear for 1PC 1 2068500 40519701 469.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 4.25-5.00 (69W) - 4.5 160/60ZR17 Rear for 1PC 1 2070200 40519692 379.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 3.50-3.75 (58W) - 3.5 120/70ZR17 Front for 1PC 1 2068400 40519665 1,029.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 3.00-3.50 54W - 3 110/70ZR17 Front for 1PC 1 2069900 40519647 259.99 SGD
Shipped after 2018-06-26
240/45RZ17 size is DUCATI DIAVEL only 5.50-6.00 (75W) - 6 190/55ZR17 Rear for 1PC 1 2068700 40519726 489.99 SGD
Shipped after 2018-06-26
- 3.50-4.00 66H 17 3.75 140/70R17 Rear for 1PC 1 2055400 40519674 349.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2014-09-16 16:14:17
The grip is good, the price is cheap, and the customers are very satisfied.
This review is about item#40519647.

Related Products