Buy more than* S$200* and get FREE SHIPPING

Package Opener, "Kaichan"

4.00 (1)
Blade Length (mm)
30
Materials (bade)
Stainless steel cutting steel
Material (handle)
Polypropylene resin
Color
Yellow
Overall Length (mm)
135
TRUSCO Part Number
403-6379
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-130-Y 40520042 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dumbo - Le Kaifeng
4
From Japan
On 2013-06-06 11:05:40
Because there is a little short blade would use excessive force. More of the longer of Dan-chan I like
This review is about item#40520042.

Related Products