Buy more than* S$200* and get FREE SHIPPING

Cutter

4.33 (6)
Blade Length (mm)
75
Materials (bade)
Stainless steel cutting steel
Material (resin)
ABS resin
Weight (g)
77
Overall Length (mm)
(When used) 250, (when folded) 170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-25 40520051 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Cardboard opening work
5
From Japan
On 2017-05-18 18:02:37
There is a replacement blade, it is very easy to use, the work efficiency has improved.
This review is about item#40520051.
Unpacking
5
From Japan
On 2016-08-01 21:18:42
It is much easier to use than ordinary cutter. I can feel crisp.
This review is about item#40520051.
Package opening etc.
5
From Japan
On 2016-05-23 19:34:43
At first, it was hard to use with a dial expression, but it became available only with the thumb while getting used. Opening of luggage and cutting PP bunt are also well done and we do not hurt the product, so I think that it is a very good product for those who understand how to use. Also, since the blades are attached to both, we will continue to patronize it so we can work without changing the orientation of the main unit.
For arranging corrugated cardboard to the same size and binding
2
From Japan
On 2015-01-08 14:21:17
First of all, have impressions. It is hard to use honestly. I imagined breaking it out, but when I cut a large amount of cardboard and cut it, the saw blade caught and the blade did not dig into the cardboard and the blade did not advance forward. And paper scrap of corrugated paper comes out so much If you cut a small amount of corrugated paper bothers of all the paperboard scraps of corrugated paper pretty well Than you use this Dan-chan, you should use the ordinary cutter for what you do not want rubbish out The sharpness may be hard to fall compared to the general cutter, but there is no exhilarating sharpness before that, it is quite a half-way specification Improve a little more and overlap large amounts of cardboard I also want you to be crisp
This review is about item#40520051.
Unpacking work / demolition work
4
From Japan
On 2014-06-12 17:52:23
Since the back also has a blade, it seems that you are injured if you use it as a cutter. I do not think the blade on the back is necessary.
This review is about item#40520051.
Demolition of corrugated cardboard
5
From Japan
On 2013-12-03 23:02:20
I did not know why there was such a product. Every Friday is the resource waste day, but I thought that many of the conventions were much troublesome. Thanks to this product, I am happy to disassemble cardboard and put it in front of my house with a string. Because it is an individual collection, if you do not do it according to the rules, you can leave the paper pasted. Until now I was cutting with a cutter or scissors, but it is rather pleasant to say that I feel comfortable cutting with crispness with a feeling close to sawtooth rather rather. I use Dan who does not slide to the storeroom, and Slide Dan is used to the house.
This review is about item#40520051.

Related Products