Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Blade

4.00 (2)
Blade Length (mm)
75
Body Dimensions (Vetical x Horizontal x Height mm)
114x18x1
Material
Stainless steel cutlery
Compatible
DC-25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-B 40520067 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Box opening work
4
From Japan
On 2017-05-18 17:55:06
I use it at the food company for box opening of raw materials. It is convenient because you can use a blade.
This review is about item#40520067.
Craft of cardboard
4
From Japan
On 2016-11-18 12:40:46
Used when handling cardboard boxes. It is a very sharp cutter. It is very convenient as double blades can be used.
This review is about item#40520067.

Related Products