Buy more than* S$200* and get FREE SHIPPING

Rimband Tape Sticker Type

2.00 (1)
Thickness (mm)
0.4
Width (mm)
15
...see all
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Roll 1 - 40520252 -
Discontinued
[x]
2.1 1Bag(2Roll) 1 - 40520243 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
2
From Japan
On 2017-01-18 20:57:43
For Panasonic rim tape 23 g weight, this one is 13 g light weight and one volume. It is thin with elastic adhesive structure applied to fibrous tape and has less deformation to protrusions. Since it is not annular as a form, it will be wrapped around the rim around the tape, but it will be hard to stretch it so that it fits into the rim. Accommodation work by one person requires getting used to. It is cheap but it seems to be difficult to use.
This review is about item#40520243.

Related Products