Buy more than* S$200* and get FREE SHIPPING

Foot Support Comfort

4.80 (5)
Material
100% polyester, EVA, Polyester 100%, EVA
...see all>
Product Options
ADD TO CART
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M(24.5-26), M(24.5 to 26) - 1Pair 1 M120-2757 40971086 15.99 SGD
In stock
L(26.5-28), L(26.5 to 28) L 1Pair 1 M120-2764 40971095 16.99 SGD
In stock
S(22.5-24), S(22.5 to 24) S 1Pair 1 M120-2740 40971077 15.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
During printing work
5
From Japan
On 2017-04-12 17:26:26
I use it for safety shoes. I was tired of the soles of the feet but there was no choice but since I started to use it I'm totally different from the fatigue of my feet. It is recommended.
This review is about item#40971086.
Raw concing work
5
From Japan
On 2017-02-03 10:45:15
I use it for boots insole, but I feel very comfortable and tired easily. The price is also cheap, but it is above the price.
This review is about item#40971086.
Walking
5
From Japan
On 2016-07-05 09:17:37
I used 100 yen shop made up to now, but the burden on my feet has completely disappeared.
This review is about item#40971086.
Factory work
5
From Japan
On 2016-04-25 14:51:48
Cushioning feels good
This review is about item#40971086.
Walking
4
From Japan
On 2015-04-15 09:02:56
It is made with irregularities that fit to the sole, so it is hard to get tired because the feet do not get stuck in the inside even with somewhat larger size shoes. It is impression that it is completely different from the item that can be bought with 100 yen which was used before, including shock absorption.
This review is about item#40971095.

Related Products