Buy more than* S$200* and get FREE SHIPPING

JIS Vinyl Tape

4.31 (26)
Caution
Avoid areas of high temperature and direct sunlight if you want to load treats and save the tape. Please avoid side product for preventing deformation. Please be careful not to damage the contents if you want to use a knife when unpacking, Avoid areas of high temperature and direct sunlight if you want to load treats and save the tape. Please avoid side product for preventing deformation. Please be careful not to damage the contents if you want to use a knife when unpacking
Purpose
Color-dividing of wiring and piping, binding, home use, Color-dividing of wiring and piping, binding, home use
Dielectric Strength
25KV/mm or more
Tensile Strength (N/10mm)
15 or more
Adhesive Power (N/10mm)
0.5 or more
Elongation (%)
100 or more
JIS Standard
C2336
Tape Thickness (mm)
0.2
Tape Length (m)
10
Base Material
Polyvinyl chloride
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Pack(10Roll) 1 - 41415236 8.99 SGD
In stock
Black 1Pack(10Roll) 1 - 41415245 8.99 SGD
In stock
Red 1Pack(10Roll) 1 - 41415254 8.99 SGD
In stock
White 1Pack(10Roll) 1 - 41415263 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 6
2 star 0
1 star 0
Review Rating: 4.31
26 Customer Reviews
The reviews are automatic translation.
Insulation of wiring
5
From Japan
On 2017-12-20 18:53:31
There are many other similar items, but the price is also inexpensive and very good as well as others.
This review is about item#41415245.
Electrical construction
5
From Japan
On 2017-10-29 14:35:58
It is not different from products of other companies. It is cheap and useful.
This review is about item#41415245.
Used in telecommunications construction
4
From Japan
On 2017-04-10 15:07:40
I dare use small windings. Although it is hard to peel off compared with the tape of company D, it feels like there is not much difference from Y company. I would like variations of other colors (such as blue).
This review is about item#41415245.
For insulation
3
From Japan
On 2017-03-05 17:18:55
I am using it as a normal tape, afterwards whether or not it has durability, this is what I do not know until time passes.
This review is about item#41415245.
ball
5
From Japan
On 2017-02-08 19:05:18
It is wrapped in a ball, but for cheap price it has a strong durability and it is useful.
This review is about item#41415263.
Packing goods
5
From Japan
On 2016-11-24 14:40:08
It is used at all times because it saves the labor of going to buy without getting close to other manufacturers
This review is about item#41415236.
Experiment
5
From Japan
On 2016-09-22 10:35:59
I used it in the experiment but it was very good I am glad if there are many variations of the color (such as fluorescent color)
This review is about item#41415254.
Insulation at the time of installation of automobile electrical equipment, united.
4
From Japan
On 2016-08-26 01:00:59
For insulation up to 5 A with a 12 V car, it can be used without problems. It is a very ordinary tape.
This review is about item#41415245.
Protection of electric wiring
5
From Japan
On 2016-07-09 17:23:12
When protecting electric wiring, it was easy to use without stickiness.
This review is about item#41415245.
repair
3
From Japan
On 2016-06-25 12:28:48
Same as normal tape
This review is about item#41415236.

Related Products